Abbotsford
onqwp3412iv

PASS & SEYMOUR WP3412-IV 2-Port Decorator Outlet Strap, Ivory

Price $1.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3412IV

Description

The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Application Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Decorator Strap Type 2 Keystone
Number of Gangs 1 Material High-Impact Flame-Retardant Plastic
Color Ivory Orientation Vertical
Width 1.65 in Thickness 0.28 in
Finish Matte Mounting Wallbox, Screw
Application For Residential use UPC 804428024552

Packages

10 - UNIT - (10) 60 - UNIT - 60 5040 - SKID -5040
This website uses cookies to ensure you get the best experience on our website. Read more
Ok