×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pannk4rmfiw

PANDUIT NK4RMFIW 4-Port NetKey Rectangular Adapter with Adhesive Label, Off White

Price $4.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK4RMFIW

Description

NetKey rectangular adapter, mounts behind standard GFCI faceplates, accepts four keystone modules, Off White

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Module Frame Type Keystone, 4-Port
Length 96.9 mm Material ABS
Color Off-White Width 36.2 mm
Thickness 11.5 mm Mounting Screw Mount
Standards RoHS Compliant Application NA
UPC 074983909223

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok