Abbotsford
pannk2106mfwh

PANDUIT NK2106MFWH 1-Gang 2-Port NetKey® Duplex Adapter, White

Price $2.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK2106MFWH

Description

NetKey duplex adapter, mounts behind standard 106 NEMA faceplates, accepts two keystone Modules, White.KEY FEATURES AND BENEFITS:• No. of Ports: 2• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Module Frame Faceplate Type 2-Port, Keystone, 106/Duplex
Number of Gangs 1 Length 104.1 mm
Material ABS Color White
Width 38.1 mm Thickness 13.3 mm
Finish Matte, Enamel Painted Mounting Flush, Snap
Standards RoHS Compliant Application NA
UPC 074983653331

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok