×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pannk2fnwh

PANDUIT NK2FNWH 1-Gang 2-Port NetKey® Flush Mount Vertical Faceplate, White

Price $2.62 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK2FNWH
Documents Documents

Description

NetKey single gang, flush mount vertical faceplate , accepts two keystone module. White.FEATURES AND BENEFITS:• Label Type: Adhesive Label• Module Type: Keystone• Material: ABS• CE Compliant: No• No. of Ports: 2• Sub Brand: NetKey• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Faceplate Type 2-Port, Profiled, Keystone
Number of Gangs 1 Length 114.3 mm
Material ABS Color White
Width 69.8 mm Thickness 11.5 mm
Mounting Vertical, Flush, Spanned Standards RoHS Compliant
Application NA UPC 074983652624

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok