Abbotsford
pas26te14la

PASS & SEYMOUR 26TE14LA 1-Gang Single Opening Four Conductor Decorator Modular Jack, Light Almond

Price $9.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26TE14LA

Description

Single gang, one opening four conductor modular jack. FEATURES AND BENEFITS:• Decorator-style rectangular design.• RJ11 modular jack.• Fits standard single gang electrical box.• May be used in multigang applications.• Face constructed of high-impact thermoplastic.• Brass terminals with nickel-plated steel screws and washers.• Meets FCC Part 68 requirements.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type Modular Jack
Number of Gangs 1 Length 3.8 in
Material Thermoplastic Color Light Almond
Orientation Vertical Thickness 1.3 in
Finish Matte Mounting Wall, Flush, Screw
For Use With (1) Four Wire RJ11 Modular Jack Standards UL 1863
Application Residential/Commercial, Multi-gang Applications UPC 785007026122

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2800 - SKID - 2800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok