Abbotsford
pastpteltvla

PASS & SEYMOUR TPTELTVLA 1-Gang Combination F Type Coaxial Connector and 4 conductor RJ11 Telephone Jack, Light Almond

Price $8.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTELTVLA
Documents Documents

Description

Combination f type coaxial connector and four conductor RJ11 telephone jack. FEATURES AND BENEFITS:- Decorator outline.- RJ11 modular jack.- Face constructed of high-impact thermoplastic.- Zinc-plated steel strap.- Nickel-plated F-type connector.- Threaded on each end.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Coaxial/Telephone Wallplate Type Communication Combination
Number of Gangs 1 Length 4.7 in
Material Thermoplastic Color Light Almond
Thickness 0.35 in Finish Gloss
Mounting Wall, Flush, Screw For Use With (1) Coaxial F-Connector
Standards UL 514 Application Residential/Commercial
UPC 785007247619

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok