Abbotsford
pannk4bxwhay

PANDUIT NK4BXWH-AY 4-Port NetKey® Surface Mount Box, White

Price $5.51 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK4BXWH-AY

Description

NetKey® surface mount box accepts four keystone Modules. Includes built-in removable blank.Supplied with mounting screws, adhesive backing and cable tie. White.NetKey™ Surface Mount Boxes offer a variety of mounting options, allowing NetKey™ Keystone Modules to be mounted on a variety of surfaces, such as standard walls, metal surfaces, office furniture, etc. Surface mount boxes include breakouts compatible with Panduit’s Surface Raceway system to conceal and allow cable to run into the box providing a point of connection for voice, video, and data applications.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Box Type Elongated, 4-Port, Keystone
Length 31.2 mm Width 82.8 mm
Depth N/A IN Material ABS
Color White Mounting Type Surface, Screw
Standards RoHS Compliant UPC 074983176151

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok