×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqf7417la

PASS & SEYMOUR F7417LA lyriQ™ Local Source Input, Light Almond

Price $143.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:F7417LA

Description

Allows user to plug in devices like portable audio players, master bedroom TVs, or computer audio outputs for in-room listening on local speakers. Automatically overrides the remote source music in the room when the local source is on and returns to source when local source is off.FEATURES AND BENEFITS:• Automatically overrides the remote source• For use with the lyriQ Audio System

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Category 5 Audio Source Input Type 2-Port, Decorator
Dimensions 1.65 in W x 4.2 in H Series/Model Classic
Terminal Connection Male RCA x Female RJ-45 Material ABS
Color/Finish Light Almond Mounting Type Wall
For Use With Entertainment/Lyriq Audio System Application For Residential use
UPC 871744103506

Packages

1 - UNIT - 1 10 - UNIT - 10 120 - SKID - 120 720 - SKID - 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok