Abbotsford
onqf9005bk

PASS & SEYMOUR F9005BK 1-Gang Universal Dual Speaker Strap, Black

Price $27.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:F9005BK

Description

Provide a simple in wall speaker connection with this pre-configured strap that fits into any decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits in any sing gang decorator opening.• Helps eliminate excess speaker wire.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wall Outlet Type Preconfigured Decorator Strap
Number of Gangs 1 Material High Impact Plastic
Mounting Wall Box Application Residential Applications
UPC 804428018353

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36 2592 - SKID - 2592
This website uses cookies to ensure you get the best experience on our website. Read more
Ok