Abbotsford
onqwp3210la

PASS & SEYMOUR WP3210LA 1-Port Pre-Configured Strap RJ45, Light Almond

Price $7.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3210LA

Description

This pre-configured RJ45 strap provides a quick and easy one port installation into any decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits into any decorator opening.• Contains one RJ45 connection.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Preconfigured Decorator Strap Type Preconfigured Decorator Strap
Dimensions 4.19 x 1.65 x 1.29 in Material High Impact Flame Retardant Plastic
Color/Finish Light Almond Application Residential
UPC 804428028932

Packages

6 - UNIT - (6) 36 - UNIT - 36 2592 - SKID - 2592
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok