Abbotsford
pas26te14i

PASS & SEYMOUR 26TE14I 1-Gang Single Opening Four Conductor Decorator Modular Jack,

Price $8.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26TE14I

Description

Single gang, one opening four conductor modular jack. FEATURES AND BENEFITS:• Decorator-style rectangular design.• RJ11 modular jack.• Fits standard single gang electrical box.• May be used in multigang applications.• Face constructed of high-impact thermoplastic.• Brass terminals with nickel-plated steel screws and washers.• Meets FCC Part 68 requirements.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type 4-Conductor
Dimensions 4.25 in W x 1.3 in T Material Thermoplastic
Color/Finish Ivory Standards UL Listed
Application Residential, Commercial UPC 785007026061

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2800 - SKID - 2800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok