Abbotsford
paswmte14i

PASS & SEYMOUR WMTE14I RJ-11 Modular Wall Mount Telephone Jack for Hanging Phones, Ivory

Price $8.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WMTE14I

Description

Four conductor modular wall mount telephone jack for hanging phones. FEATURES AND BENEFITS:• RJ11 modular jack.• High-impact thermoplastic face plate and back body.• Nickel-plated steel screw terminals.• Zinc-plated mounting lugs.

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name Power Outlet Type Communication
Material Thermoplastic Color/Finish Ivory
Mounting Type Wall Standards UL 514
Application Commercial and Residential Applications UPC 785007061062

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3150 - SKID - 3150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok