×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubfsplcqm6b

HUBBELL FSPLCQM6B 24-Port 6 LC Quad FSP Adapter Panel, Blue

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FSPLCQM6B

Description

Modular FSP series fiber adapter panels snap into all OPTIchannel fiber rack mount panels and wall mount cabinets.FEATURES:- Snap in push/pull fasteners- Quick snap in installation- Multimode only

Specifications

Brand Name Hubbell Premise Wiring Sub Brand OptiChannel
Type 6) LC Quad Material Bronze,Phosphor
Size 5.10" X 1.10" Color Blue
Temperature Rating 0 To 70 °C Environmental Conditions Indoor Only
Standards TIA-604, TIA-568-C.3 Application Interconnect
UPC 662620304762

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok