Abbotsford
hubsffscsbk

HUBBELL SFFSCSBK Blue SC Simplex Flush Mount Keystone Adapter Zirconia Ceramic (25/Pack), Black

Price $23.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SFFSCSBK

Description

SC Simplex Flush Mount Keystone Adapter Blue Zirconia Ceramic (25/Pack), Black

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Optic Keystone Adapter Type SC Simplex
Mounting Type Snap-Fit, Flush Termination Style Receptacle
Material Ceramic Size 0.58 x 0.76 in
Interface SC Duplex Single/Multimode Single/Multimode
Color Black Temperature Rating -40 to 75 °C
Environmental Conditions Indoor Only For Use With 125 µm Optical Fiber Cable
Standards TIA-604, TIA-568-C.3 Application Data Connection Outlet
UPC 662620104492

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok