Abbotsford
panfap12wbulcz

PANDUIT FAP12WBULCZ OS1/OS2 9/125µm LC Opticom® Fiber Adapter Panel, Blue

Price $227.36 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:PANDUIT
Manufacturer #:FAP12WBULCZ

Description

LC FAP loaded with twelve LC simplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves.FEATURES:• Loaded with TIA/EIA-604 FOCIS-10 compatible adapters• Exceed TIA/EIA-568-B.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• LC fiber adapter panels are Sr./Jr. to conserve enclosure space• Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications• Both ends accept FOCIS-10 compatible senior LC connectors• Junior end also accepts FOCIS-10 compatible junior (fixed ferrule/springless) LC connectors• Zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3/OM4 multimode and OS1/OS2 singlemode applications• Every adapter is laser marked with Q.C. number to assure 100% traceability

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Optic Adapter Panel Type Front Loading Adapter Panel
Number of Ports 12 Mounting Type DIN Rail
Material Zirconia Ceramic Sleeve Interface LC-Simplex
Single/Multimode Single Color Black/Blue
Dimensions 109.09 mm W x 43.9 mm D x 35.18 mm H For Use With Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Zero RU Fiber Adapter Panel Brackets, OS1/OS2 Fiber Optic Cable
Standards RoHS Compliant Application Snap quickly into Opticom Fiber Adapter Patch Panels and Enclosures, adapters available separately, LC and SC adapter housing colors follow TIA/EIA-568-C.3 suggested
UPC 074983395415

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok