Abbotsford
pannkdlcmwh

PANDUIT NKDLCMWH NetKey® LC Duplex Fiber Optic Adapter Module with Phosphor Bronze Split Sleeves, White

Price $13.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKDLCMWH

Description

NK module supplied with one LC Sr./Jr. SFF multimode duplex adapter with phosphor bronze split sleeves. Provides an adapter split sleeve material option to fit specific network requirements. Compliant with TIA/EIA-604-10 (FOCIS-IO) and TIA/EIA-568-B.7 RoHS Compliant.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name LC Senior/Junior Fiber Optic Adapter Module Type SSF Duplex
Fiber Type Multimode Number of Ports 1
Material Phosphor Bronze Sleeve, ABS Base, Polycarbonate Housing Color White Module, Electric Ivory Adapter
Dimensions 0.64 in W x 0.87 in D x 1.73 in H Standards TIA/EIA-604-10, TIA/EIA-568-B.7
Application For used with Keystone Telecommunications Room Products and Work Area Outlets UPC 07498365361

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok