Abbotsford
panfc2xn1210af

PANDUIT 12-Fiber OptiCom® MPO-LC Fiber Cassette OM3

Price $682.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FC2XN-12-10AF
Documents Documents

Description

QuickNet™ MTP* Fiber Optic Cassettes consist of pre-terminated LC or SC adapters for quick and easy deployment in high density applications and provide efficient utilization of rack space and design flexibility. These cassettes comply with all multimode and singlemode channel requirements. QuickNet™ MTP* Fiber Optic Cassettes are available with a standard channel insertion loss of 0.75dB max and an optimized loss of 0.5dB max. The cassettes offer 12-fiber MTP* adapter(s) on the rear of the units routed to duplex LC, duplex SC, or simplex SC adapters on the front patch field. Equipped with LC duplex adapters, the cassette houses a maximum density of 24 fibers for a total of four cassettes or 96 fibers when incorporated into a 1 RU patch panel. Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme. QuickNet™ MTP* Fiber Optic Cassettes interconnect with high-density fiber cable assemblies for quick connection of remote or data center applications.

Specifications

Brand Name Panduit Sub Brand 10Gig™, Opticom®, QuickNet
Item Name Fiber Optic Cassette Type Second Generation
Fiber Type OM3 50/125 µm Number of Fibers 12
Connection Type LC Duplex, MPO Male Material Zirconia Ceramic Sleeve
Dimensions 4.3 in W x 1.4 in D x 4.9 in H Insertion Loss 0.75 dB
Return Loss >26 dB Temperature Rating 0 - 70 °C
Standards TIA/EIA-568-C.3, RoHS 2002/95/EC Compliant Application For Data Center Cabling Standard Cross Connects in Main, Horizontal and Equipment Distribution Areas
UPC 074983951536

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok