×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panflcsscbuyc

PANDUIT FLCSSCBUY-C 9/125µm Simplex LC OptiCam Pre-Polished Connectors with Zirconia Ceramic Ferrules (100/Pack), Blue

Price $24.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FLCSSCBUY-C

Description

The LC OptiCam singlemode simplex fiber optic connector in blue is designed for 900 micron tight-buffered fiber installations. It is intended for use in fixed installations that are outside the scope of the RoHS directive.LC fiber optic connectors are widely used in fiber optic backbone and horizontal applications for high-speed data transmission. Typical applications for LC OptiCam Connectors include maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect. LC OptiCam connectors eliminate the need for end face polishing and adhesive providing easier, faster installation, especially in remote areas and confined spaces. The hand-held OptiCam Termination Tool gives installers the flexibility to terminate in very close proximity to the application without having to switch tools or find benchtop space.

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Simplex, Buffered
Connector Type Pre-Polished LC Fiber Type OS1/OS2 9/125 µm Single Mode, 900 µm
Material Plastic Body, Zirconia Ceramic Ferrule Color Blue
Dimensions 2-1/4 in L Insertion Loss 0.3 dB
Return Loss 50 dB Temperature Rating 32 - 140 °F
Includes 900 µm Blue Boot Standards TIA/EIA-568-B.3
Application For Maintenance or Emergency Restoration of Fiber Networks and Retrofit/Initial Install in Both Behind-The Wall (BTW) and in the Permanent Side of Panelized Interconnect and Cross-Connect UPC 074983017355

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok