×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panflcs29socu9bu

PANDUIT FLCS2/9SOCU9BU 9um Singlemode Fusion Splice-On Fiber Optic Connector for 250/900um Fiber, Blue

Price $27.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FLCS2/9SOCU9BU

Description

Fiber LC-UPC Splice-On Connector for 250/900um Fiber, 9um Singlemode.Single Fiber Splice-On Connectors enable rapid deployment of high performance field terminations for today’s Enterprise and Data Center applications. Field termination allows for deployment of custom fiber links without added time and planning typically required for pre-terminated assemblies, while using the real-time splice loss calculations of typical fusion splice machines to enable confidence in component performance. Splice-on connectors can be used for initial installation of fiber links, MAC work, or repairs to existing links to minimize downtime. Fusion splice connectors also allow for higher performance links through lower insertion loss and higher return loss characteristics. Splice-on connectors require less space for management like splice sleeves and trays, as well as reducing the amount of fiber needing management typical of pigtail splicing.

Specifications

Brand Name Panduit Item Name Fiber Optic Connector
Type Simplex, Fusion Splice-On Connector Type Pre-Polished LC
Fiber Type OS1/OS2 9/125 µm Single Mode, 250/900 µm Material Zirconia Ceramic Ferrule
Color Blue Insertion Loss 0.3 dB
Return Loss 55 dB Temperature Rating -40 to 167 °F
For Use With 250 or 900 µm Tight Buffered Fiber Installation Standards TIA/EIA-604 FOCIS-10, TIA/EIA-568-B.3 Standard, RoHS Compliant
Application Used for Initial Installation of Fiber Links, Mac Work or Repairs to Existing Links to Minimize Downtime UPC 613056573994

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok