×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panfscmcxaq

PANDUIT FSCMCXAQ 10Gig™ 50/125µm OM3/OM4 LC OptiCam® Pre-Polished Connectors with Zirconia Ceramic Ferrules

Price $21.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FSCMCXAQ

Description

The SC 50/125µm OM3/OM4 multimode simplex connector in aqua is designed for 900-micron tight-buffered fiber installations. It is intended for use in fixed installations that are outside the scope of the RoHS directive.SC fiber optic connectors are widely used in fiber optic backbone and horizontal applications for high-speed data transmission. Typical applications for SC OptiCam® Connectors include maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect. SC OptiCam® Connectors eliminate the need for end face polishing and adhesive providing easier, faster installation, especially in remote areas and confined spaces. The hand-held OptiCam® Termination Tool gives installers the flexibility to terminate in very close proximity to the application without having to switch tools or find benchtop space.

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Simplex, Plug
Connector Type SC Fiber Type Multimode OM3/OM4
Material Ceramic Color Blue
Insertion Loss 0.3 dB Finish Pre-Polished
Mounting Clamp Temperature Rating 140 ?°F
Standards RoHS Directive is not Applicable Application Used for equipment cross-connects or interconnects in backbone, horizontal and work area applications. SC OptiCam ® 10Gig ™ 50/125µm OM3/OM4 Multimode Simplex Fiber Optic Connector for 900µm tight-buffered fiber installation.
UPC 07498321457

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok