Abbotsford
panfst2mc5bl

PANDUIT FST2MC5BL 50/125µm Simplex ST2 OptiCam Pre-PolishedConnector with Zirconia Ceramic Ferrules

Price $23.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FST2MC5BL

Description

ST2 OM2 900µm multimode simplex fiber optic connector. Black Boot. For use with OCTT2 OptiCam fiber termination tool.ST2 fiber optic connectors are widely used in fiber optic backbone and horizontal applications for high-speed data transmission. Typical applications for ST2 OptiCamTM Connectors include maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect.ST2 OptiCam Connectors eliminate the need for end face polishing and adhesive providing easier, faster installation, especially in remote areas and confined spaces. The hand-held OptiCamTM 2 Termination Tool gives installers the flexibility to terminate in very close proximity to the application without having to switch tools or find benchtop space.

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Simplex, Tight-Buffered
Connector Type Pre-Polished ST2 Fiber Type OM3/OM4 50/125 µm Multimode, 900 µm
Material Zirconia Ceramic Ferrule Color Black
Insertion Loss 0.3 dB Return Loss 20 dB
Temperature Rating 32 - 140 °F For Use With OCTT2 OptiCam Fiber Termination Tool
Standards TIA/EIA-604 FOCIS-2, TIA/EIA-568-D.3 Standard, RoHS Compliant Application For Maintenance or Emergency Restoration of Fiber Networks and Retrofit/Initial Install in Both Behind-The Wall (BTW) and in the Permanent Side of Panelized Interconnect and Cross-Connect
UPC 613056259270

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok