×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panfd1w12budscz

PANDUIT FD1W12BUDSCZ Opticom Pre-loaded Fibre Drawer with 12 Duplex 9µm SC Adapters

Price $528.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FD1W12BUDSCZ
Documents Documents

Description

Opticom Pre-loaded Fibre drawer with 12 Duplex 9µm SC Adapters.Opticom™ Pre-Loaded Fibre Drawers provide a factory configured, ready to install system for managing fibre optic terminations, connections and patching in a variety of applications. The enclosure can serve as a transition from backbone cabling to distribution switching in telecommunications rooms, can act as an interconnect to active equipment switches in a fibre to the zone application, or can be used as a transition enclosure for splicing to service provider trunks and then patching to premise intra-building cabling. The pre-loaded enclosures can terminate and manage up to 48 fibres in 1 RU depending on configuration and adapter type. Enclosures are pre-loaded with SC, LC or E-2000 style adapters suitable for use with 62.5/125µm (OM1), 50/125µm (OM2 or OM3/OM4) multimode or OS1/OS2 singlemode fibre. The simple two-piece design features a slide-out drawer for full access to all fibre terminations. This supports fast and intuitive installation plus easy moves, adds and changes.

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fibre Drawer Type Pre-Loaded
Rack Units 1 Fiber Type Singlemode OS1/OS2 9/125 µm
Number of Fibers 12 Material Zirconia Sleeve
Color Black Dimensions 17-1/2 in W x 12.13 in D x 1.73 in H
Standards RoHS directive is not applicable Application For Fiber Optic Terminations, Connections and Patching Applications
UPC 074983116577

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok