Abbotsford
panfd1w24eidlc

PANDUIT FD1W24EIDLC 1RU Pre-Loaded Fiber Drawer w/ 24 Duplex LC

Price $348.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FD1W24EIDLC
Documents Documents

Description

Pre-Loaded Fiber Drawer w/24 Duplex LC 1 RU.Opticom™ Pre-Loaded Fibre Drawers provide a factory configured, ready to install system for managing fibre optic terminations, connections and patching in a variety of applications. The enclosure can serve as a transition from backbone cabling to distribution switching in telecommunications rooms, can act as an interconnect to active equipment switches in a fibre to the zone application, or can be used as a transition enclosure for splicing to service provider trunks and then patching to premise intra-building cabling. The pre-loaded enclosures can terminate and manage up to 48 fibres in 1 RU depending on configuration and adapter type. Enclosures are pre-loaded with SC, LC or E-2000 style adapters suitable for use with 62.5/125µm (OM1), 50/125µm (OM2 or OM3/OM4) multimode or OS1/OS2 singlemode fibre. The simple two-piece design features a slide-out drawer for full access to all fibre terminations. This supports fast and intuitive installation plus easy moves, adds and changes

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fibre Drawer Type Pre-Loaded
Rack Units 1 Fiber Type Multimode OM1 62.5/125 µm
Number of Fibers 24 Material Phosphor Bronze Sleeve
Color Black Dimensions 17-1/2 in W x 12.13 in D x 1.73 in H
Application For Fiber Optic Terminations, Connections and Patching Applications UPC 07498301010

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok