Abbotsford
panfd1w6eidsc

PANDUIT FD1W6EIDSC Fiber Optic Drawer

Price $268.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FD1W6EIDSC
Documents Documents

Description

Pre-loaded with 6 SC duplex adapters for 62.5/125µm (OM1) or 50/125µm (OM2) multimode fiber. Dimensions: 1.74"H x 17.5"W x 12.0"D (44.2mm x 444.5mm x 304.8mm)

Specifications

Brand Name Panduit Sub Brand NetKey, Opticom®
Item Name Fibre Drawer Type Pre-Loaded
Rack Units 1 Fiber Type Multimode OM1 62.5/125 µm
Number of Fibers 6 Material Phosphor Bronze Sleeve
Color Black, Electric Ivory Dimensions 17-1/2 in W x 12.13 in D x 1.73 in H
Standards RoHS Compliant Application For Fiber Optic Terminations, Connections and Patching Applications
UPC 07498301009

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok