Abbotsford
dahdhitfp100250gb

DAHUA 256GB P100 microSD Memory Card

Price $111.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-TF-P100/256GB

Description

High-quality memory, precise manufacturing, strict inspection ensure high speed and stable performance. High compatibility can meet various user needs when using digital products, such as watching movies, playing games, recording videos, listening to music, and sending files. High-speed transmission of up to 100 MB/s; write speed is up to 90 MB/s. Four types of protection: High and low temperature resistant, water proof, anti-magnetic, and anti X-ray; adapt to a variety of environments.

Specifications

Brand Name Dahua Item Name MicroSD Memory Card
Data Transfer Rate Up to 95 Mbps Dimensions 0.59 x 0.43 x 0.04 in
Series/Model P100 Series Memory 256 GB
Temperature Rating 32 - 158 °F Environmental Conditions 25 - 85%
Application For monitoring/security cameras, Hi-Fi players, tablets, car DVRs, sports cameras, digital stereo systems, mobile portable terminals, digital video recorders and more

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok