Abbotsford
schap9635

SCHNEIDER ELECTRIC IT CORP AP9635 UPS NETWORK MGMT CARD 2W/ENVIRONMENTAL MODBUS

Price $1,278.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AP9635

Description

UPS Network Management Card 2 with Environmental Monitoring, Out of Band Access and Modbus.

Specifications

Brand Name APC Item Name UPS Network Management Card 2 with Environmental Monitoring
Type Modbus Dimensions 12.1 cm W x 10.8 cm D x 3.81 cm H
Temperature Rating -5 to 45 °C Environmental Conditions 0 - 95% Non-Condensing Relative Humidity, -15 to 65 °C Storage Temperature
Warranty 2 yr Includes CD with Software, Temperature Sensor, User Manual
Standards EN 55022 Class A, FCC Part 15 Class A ICES-003, AS/NZS 3548 (C-Tick) Class A GOST VCCI Class A Certified UPC 731304267768

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok