SCHNEIDER ELECTRIC AP9640 APC UPS Network Management Card 3
Description
APC UPS Network Management Card 3
Specifications
Brand Name | APC | Item Name | UPS Network Management Card 3 |
Dimensions | 12.1 cm W x 11.4 cm D x 3.8 cm H | Temperature Rating | 0 - 45 °C |
Environmental Conditions | 0 - 95% Relative Humidity, -5 to 45 °C Storage Temperature | Warranty | 2 yr |
Includes | User Manual, USB Cable | Standards | EN 55022 Class A EN 55024 ICES-003, AS/NZS 3548 (C-Tick) Class A, FCC Part 15 Class A, GOST VCCI Class A Certified |
UPC | 731304355533 |
Packages
1 - UNIT - 1 |