Abbotsford
schap9641

SCHNEIDER ELECTRIC AP9641 APC UPS Network Management Card 3 with Environmental Monitoring

Price $1,107.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AP9641

Description

UPS Network Management Card 3 with Environmental Monitoring.

Specifications

Brand Name APC Item Name UPS Network Management Card 3 with Environmental Monitoring
Dimensions 12.1 cm W x 11.4 cm D x 3.8 cm H Temperature Rating 0 - 45 °C
Environmental Conditions 0 - 95% Relative Humidity, -5 to 45 °C Storage Temperature Warranty 2 yr
Includes Temperature Sensor, User Manual, USB Cable Standards EN 55022 Class A EN 55024 ICES-003, AS/NZS 3548 (C-Tick) Class A, FCC Part 15 Class A, GOST VCCI Class A Certified
UPC 731304355540

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok