×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahdhtam1gt1gt30

DAHUA DH-TAM1GT1GT-30 PoE+ Midspan, White

Price $73.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-TAM1GT1GT-30

Description

The DH-TAM1GT1GT-30 PoE+ Midspan is designed to work in extreme temperature environments and in applications that experience lightning. The midspan offers a single PoE+ (802.3at) port with an internal power supply in a compact housing. The midspan carries both data and power along an Ethernet cable for easy installation of IP cameras, wireless access points, or a VOIP phone.PRODUCT FEATURES:- Supports IEEE802.3af and IEEE802.3at Standards - Conforms to IEEE802.3, IEEE802.3u and IEEE802.3ab Standards - Wide Temperature Range for Industrial Applications

Specifications

Brand Name Dahua Item Name PoE+ Midspan
Voltage Rating 100 - 240 VAC Power Rating 30 W
Number of Ports 1 Dimensions 5.21 in W x 2.36 in D x 1.3 in H
Indicator Type LED Temperature Rating -10 to 55 °C
Standards UL Listed, FCC and CE Certification

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok