Abbotsford
dahdhpfwb510n

DAHUA DH-PFWB5-10N 5GHz Outdoor Wireless CPE

Price $259.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFWB5-10n

Description

Dahua's DH-PFWB5-10n is 5 GHz CPE-class device that delivers high-performance and stable operation. This product combines an advanced radio core containing MIMO 2 x 2 technology with an integrated, high-gain, dual polarization directional antenna. The feature-rich operating system is optimized for ultra-high performance wireless communications while optionally allowing compatibility with older 802.11 a standard devices. The smart dynamic polling based protocol (TDMA) ensures reliable communication even in congested areas with 64 client devices connected to a base-station. The device is equipped with Dahua's dual firmware image feature that allows remote software upgrades even if a power failure interrupts the process. The device restarts using the prior firmware in the event of an upgrade failure. The enclosure is made of polycarbonate plastic with UV inhibitors to provide years of outdoor exposure in direct sunlight without cracking. The DH-PFWB5-10n meet the IP66 ingress Protection rating as well as vibration, temperature, drop, salt, fog and electrical surge standards to ensure a high level of reliability. It is equipped with a grounding lug and a grounded 24 V PoE to allow a professional installation, resistant to electrical surges.

Specifications

Brand Name Dahua Item Name Outdoor Wireless Customer Premises Equipment
Frequency Rating 5.150 - 5.850 GHz Antenna Type 20 dBi Integrated Directional Panel Antenna
Power Rating 4.5 W Mounting Type Combination Wall/Pole
Specifications 802.11 n: 300, 270, 240, 180, 120, 90, 60, 30 Mbps, 802.11 a: 54, 48, 36, 24, 18, 12, 9, 6 Mbps Temperature Rating -30 to 70 °C
Humidity 0 - 90% Non-Condensing Dimensions 185 x 185 x 81 mm
Standards FCC Approved, CE Certified

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok