×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tpleap235wall

TP LINK EAP235-WALL ACCESS POINT WIRELES WHI WALL MNT 1167Mbps MU-MI

Price $121.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:EAP235-WALL

Description

Omada AC1200 Wireless MU-MIMO Gigabit Wall Plate Access Point. Omada SDN Ready: Ready for Omada SDN controller for centralized management and monitoring. Fast Dual-Band Wi-Fi: Simultaneous 300 Mbps on 2.4 GHz and 867 Mbps on 5 GHz totals 1167 Mbps Wi-Fi speeds. Four Gigabit Ports: 4 Gigabit Ethernet ports, one uplink and three access ports. PoE pass-through is available on one of the access port providing power for desk phones, cameras or other PoE devices. Centralized Management: Cloud access and Omada app for mobility and easy management. Elegant Appearance: Ultra slimmest and conspicuous design blends the access point into the walls of hotel rooms, hospitals, offices and dormitories. Easy Installation and PoE Support: Easy-mount construction, compatible with US, EU and 86 mm junction boxes with PoE support. Customer Oriented Guest Network: Along with multiple ways of login (SMS, Facebook Wi-Fi, Voucher and customizable captive portal) allows guest access smoothly and friendly. Advanced Wireless Tech: Optimize network performance with airtime fairness, band steering and beamforming technologies.

Specifications

Brand Name TP-Link Item Name Wireless Access Point
Type Dual-Band Antenna Type 2 Dual-Band Antennas
Number of Ports 3 Mounting Type Wall
Material Plastic Temperature Rating 0 °C to 40 °C
Humidity 10 - 90% Non-Condensing Dimensions 143 x 86 x 20 mm
Standards CE Certified, FCC Approved, RoHS Complaint

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok