×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pancmphf2

PANDUIT 19 inch 2 RU Open-Access Horizontal D-Ring Cable Manager, Black

Price $96.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CMPHF2
Documents Documents

Description

The Panduit® Open-Access® Horizontal D-Ring Cable Manager provides open and efficient access to power, coaxial and communications cables and switch ports. Thanks to a unique steel frame with modular plastic snap-in D-rings, the cable manager is not only lightweight and durable, but flexible enough to endure seamless moves, adds and changes. It is compatible with any standard EIA 19in (483mm) rack or cabinet. D-Rings on front only, 2RU, 1pc + CMDRH2 D-ring.

Specifications

Brand Name Panduit Sub Brand Open-Access™
Item Name Cable Manager with D-Ring Type Single-Sided
Rack Units 2 Length 76.2 mm
Width 483 mm Depth 76.2 mm
Material Steel Color/Finish Black
Standards RoHS Compliant UPC 074983709878

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok