×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panprsp7

PANDUIT 7 inch PatchRunner Slack Spool, Black

Price $32.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PRSP7

Description

The Panduit PatchRunner Slack Spool neatly wraps up cord slack, equalizing patch cord lengths for an organized and manageable environment. Black, 1pc, 7in deep.

Specifications

Brand Name Panduit Sub Brand PatchRunner™
Item Name Slack Spool Material Polycarbonate
Color/Finish Black Mounting Vertical
Type Slack Spool Dimensions 1-1/4 in dia x 2-1/2 in W x 7 in D x 4-1/2 in H
For Use With All PR2V, PEV and PRV Managers Standards RoHS Compliant
UPC 074983454211

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok