×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panpzchsm2

PANDUIT PZCHSM2 2RU All Mount Cabinet Horizontal Slack Manager

Price $390.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZCHSM2
Documents Documents

Description

Wall mount cabinet horizontal slack manager, 2RU. For use with PZC12W, PZC12S, PZC12P, PZWMC12W and PZWMC12P.

Specifications

Brand Name Panduit Sub Brand PanZone™
Item Name Cabinet Horizontal Slack Manager Type Slack Manager
Width 19.29 in Depth 3.26 in
Height 13-1/4 in Rack Units 2
Mounting Type Wall Material Steel
Color Black For Use With PZC12W, PZC12S, PZC12P, PZWMC12W and PZWMC12P PanZone Wall-Mount Cabinets
Includes (1) Vented Tray, (6) Slack Spools, (2) PZBR4, (4) #12-24 x 0.5 in Screws Standards RoHS Compliant
Application For Full Size Cabinets, Wall Mount Cabinets, or Racks With Limited Vertical Channel Space UPC 074983681327

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok