×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ort808004759

MIDDLE ATLANTIC 808004759 Ortronics Cable Management Panel, Black

Price $119.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:808004759

Description

Cable management panel provides organized management of patch cables horizontally. Rings made out of Lexan 940 plastic. Maximum ring fill capacity using Category 6 cable is 30 cables.

Specifications

Brand Name Ortronics Item Name Cable Management Panel
Type Horizonal Cable Ring Rack Units 1
Length 44 mm Width 483 mm
Depth 89 mm Material Plastic
Color/Finish Black Standards RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok