Abbotsford
hamdnmfc

HAMMOND MANUFACTURING CO LTD DNMFC DNFC Series Fan Cord Single, SPT-1 x 18/2 DNFC

Price $9.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND MANUFACTURING CO LTD
Manufacturer #:DNMFC
Documents Documents

Description

24" Fan Cord

Specifications

Brand Name Hammond Manufacturing Sub Brand DNFC Series
Item Name Fan Cord Size 24 in L
Type Single, SPT-1 x 18/2 Series/Model DNFC
Voltage Rating 300 V For Use With Wiring of Tube Axial Fans
Standards RoHS Compliant UPC 623980625386

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok