Abbotsford
hamfan10a115

HAMMOND MANUFACTURING CO LTD FAN10A115 DNMF Series Tube Axial Fan DNMF 10 in H x 10 in W x 3.5 in D

Price $233.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND MANUFACTURING CO LTD
Manufacturer #:FAN10A115
Documents Documents

Description

255 MM, 550 CFM, 115V AC Fan

Specifications

Brand Name Hammond Manufacturing Sub Brand DNMF Series
Item Name Tube Axial Fan Series/Model DNMF
Voltage Rating 115 VAC CFM 550
Dimensions 10 in H x 10 in W x 3.5 in D Standards cURus, CE Certified, CSA Certified to C22.2 No. 113
UPC 623980544298

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok