PANDUIT SNTH82W Opti-Core® Cabinet Top Cable Routing System S-Type Tophat, White
Description
Cabinet Top Cable Routing System for a 800mm W x 1200mm Net-Access S-Type and N-Type Cabinet. Protects, routes and manages large quantities of cable into and out of any cabinet. Color: White.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Cabinet Top Cable Routing System | Type | S-Type, Tophat |
Length | 20 ft (6 m) | Width | 800 mm |
Depth | 1200 mm | Color/Finish | White |
Standards | RoHS Compliant | Application | NA |
UPC | 074983074129 |
Packages
1 - UNIT - 1 |