×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panrgw1001y

PANDUIT 3/8 inch Paint Piercing Grounding Washer Kit

Price $155.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RGW-100-1Y

Description

100 paint piercing bonding washers for 3/8" (M8) stud size; .875" (22.2mm) O.D.; provided with .16 oz. (5cc) of antioxidant.KEY FEATURES AND BENEFITS:• Bonds frame members on bolt-together racks• No paint scraping required• Green color-coding to indicate bonding application• Engineered to comply with US and International grounding requirements

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Grounding Washer Kit Type Bonding Washer
Outside Diameter 7/8 in Color Green
For Use With 3/8 in Stud Size Includes (100) Paint Piercing Bonding Washers, 5 cc Anti-Oxidant Paste
Standards RoHS Compliant Application Telecom/Data Center
UPC 074983609154

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok