PANDUIT FWME8 16.11"W x 20.25"H x 3.52"D Fiber Optic Enclosure
Description
Holds up to eight QuickNet™ MTP* Cassettes or eight OptiCom® FAP or FMP panels. Dimensions: 16.11"W x 20.25"H x 3.52"D (409.2mm x 514.2mm x 89.4mm)
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Fiber Optic Enclosure | Type | Fiber Enclosure |
Width | 409.2 mm | Depth | 89.4 mm |
Height | 514.2 mm | Mounting Type | Wall |
Material | Steel | Color | Black |
Includes | Accessory Kit and Labels | Application | Holds Up to (8) QuickNet™ MTP Cassettes or (8) OptiCom® FAP or FMP Panels |
UPC | 074983858385 |
Packages
1 - UNIT - 1 |