×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
schar100

SCHNEIDER ELECTRIC IT CORP AR100 CABINET WALL MNT WX 13UVERT MNT RAIL GLAS FR DR

Price $1,209.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR100

Description

Ideal for retail, healthcare, and educational facilities, the wall rack offers an efficient solution for deploying server and networking equipment for edge computing applications. For areas with limited floor space. Designed to house your server, as well as network solutions such as network switches and patch panels. Rack hinges at the rear allowing for access to the back of the rack during installation and setup or while undergoing maintenance. The door is reversible allowing for the door to open direction desired to avoid interference with its surroundings. Optional 120V fan tray top mounted and caster kit. Several APC Smart-UPS models low-profile provide easy UPS integration and mounting. 13U Wall mount cabinet, 19 inches maximum mounting depth, 200lb weight capacity, 19"" rack width, ships fully assembled, glass door, 5 year APC warranty

Specifications

Brand Name APC Item Name Rack Cabinet
Type Glass Door Width 22.99 in
Depth 24.84 in Height 19 in
Rack Units 13 Mounting Type Wall/Vertical
Color Black Standards EIA-310E
Application For Retail, Healthcare and Educational Facilities UPC 731304111429

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok