Abbotsford
schar100hd

SCHNEIDER ELECTRIC IT CORP AR100HD CABINET WALL MNT WX 13UVERT MNT RAIL VENT FR DR

Price $1,209.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR100HD

Description

Ideal for retail, healthcare, and educational facilities, the wall rack offers an efficient solution for deploying server and networking equipment for edge computing applications. For areas with limited floor space. Designed to house your server, as well as network solutions such as network switches and patch panels. Rack hinges at the rear allowing for access to the back of the rack during installation and setup or while undergoing maintenance. The door is reversible allowing for the door to open direction desired to avoid interference with its surroundings. Optional 120V fan tray top mounted and caster kit. Several APC Smart-UPS models low-profile provide easy UPS integration and mounting. 13U Wall mount cabinet, 19 inches maximum mounting depth, 200lb weight capacity, 19"" rack width, ships fully assembled, vented door, 5 year APC warranty

Specifications

Brand Name APC Sub Brand NetShelter
Item Name Rack Cabinet Type Vented Door, Double Hinged, Server Depth
Width 58.4 cm Depth 63.1 cm
Height 66.3 cm Rack Units 13
Mounting Type Wall Color Black
Includes Keys, User manual, Wall-Mounting Template Standards EIA-310E, REACH Compliant, RoHS Compliant
UPC 731304111467

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok