×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
schar106sh4

SCHNEIDER ELECTRIC IT CORP AR106SH4 CABINET ENCL WALL MNTWX 6U SGL HINGED DEEP

Price $518.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR106SH4

Description

APC NetShelter 6U Wall mount Rack Enclosure Cabinet Single Hinged Switch Depth.

Specifications

Brand Name APC Sub Brand NetShelter
Item Name Rack Enclosure Cabinet Type Single Hinged Switch Depth
Width 60 cm Depth 40 cm
Height 35-1/2 cm Rack Units 6
Mounting Type Wall Color Black
Standards UL 2416, EIA-310E, REACH Compliant, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok