×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
schar106v

SCHNEIDER ELECTRIC IT CORP AR106V CABINET ENCL WALL MNTWX 6U LPRO 120V FANS

Price $1,641.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR106V

Description

Ideal for retail, healthcare, educational facilities and light industrial spaces, the low-profile APC wall mount rack offers an efficient solution for deploying hyperconverged server and networking for edge computing applications. The rack enclosure allows longer depth equipment to be wall mounted, up to 30 inches deep. A detachable wall bracket and optional casters (sold separately) allow the server rack to be mounted on either the wall or stand alone on the floor. A dust filter and two integrated fans allow deployment in light-industrial environments. Shock packaging is included and allows optional equipment pre-installed before shipment, speeding IT deployment. APC Smart-UPS, APC NetBotz Physical and Environmental Security, and APC EcoStruxure IT can be configured with this cabinet (sold separately). 6U Vertical wall mount cabinet, 30"" mounting depth, 250lb weight capacity, 19"" rack width, ships fully assembled, MERV 5/G3 dust filter and 120v integrated fans included, input connector IEC 60320 C13, 5 year APC warranty

Specifications

Brand Name APC Sub Brand NetShelter
Item Name Rack Enclosure Cabinet Type Low-profile
Width 13.90 in Depth 38.11 in
Height 25.51 in Rack Units 6
Mounting Type Wall/Vertical Color Black
Standards UL 2416, EIA-310E, REACH Compliant, RoHS Compliant Application For Retail, Healthcare and Educational Facilities and Light Industrial Spaces
UPC 731304402022

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok