SCHNEIDER ELECTRIC IT CORP AR112SH4 CABINET ENCL WALL MNTWX 12U SGL HINGED DEEP
Description
APC NetShelter 12U Wall mount Rack Enclosure Cabinet Single Hinged Switch Depth.
Specifications
Brand Name | APC | Sub Brand | NetShelter |
Item Name | Rack Enclosure Cabinet | Type | Single Hinged Switch Depth |
Width | 60 cm | Depth | 40 cm |
Height | 62 cm | Rack Units | 12 |
Mounting Type | Wall | Color | Black |
Standards | UL 2416, EIA-310E, REACH Compliant, RoHS Compliant | Application | For Retail, Healthcare and Educational Facilities |
Packages
1 - UNIT - 1 |