Abbotsford
panflex1u06wh

PANDUIT FLEX1U06WH 1 RU 6-Ports HD Flex™ Fiber Enclosure, White

Price $1,106.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FLEX1U06WH

Description

The HD Flex™ Fiber Enclosure is 1 RU and is configured with sliding front-access drawers to accept up to twelve 6 port HD Flex™ cassettes or Fiber Adapter Panels for a maximum density of 144 fibers

Specifications

Brand Name Panduit Sub Brand HD Flex™
Item Name Fiber Enclosure Type 6-Port
Width 19.69 in Depth 15.11 in
Height 1.73 in Rack Units 1
Color White Standards RoHS Compliant
Application For Fiber Optic Cable Management

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok