Abbotsford
panflex4u06wh

PANDUIT 4 RU 6-Port HD Flex™ Fiber Enclosure, White

Price $2,121.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FLEX4U06WH

Description

The HD Flex™ Fiber Enclosure is 4 RU and is configured to accept 6 port HD Flex™ cassettes. The modular design accepts up to 12 HD Flex Fiber Cassettes or Fiber Adapter Panels for a maximum density of 144 fibers. It is white.

Specifications

Brand Name Panduit Sub Brand HD Flex™
Item Name Fiber Enclosure Type 6-Port
Width 19.69 in Depth 15.11 in
Height 6.63 in Rack Units 4
Color White Standards RoHS Compliant
Application For Fiber Optic Cable Management UPC 613056569096

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok