PANDUIT PZWMC18W 18RU 25" Deep PanZone Wall Mount Cabinet with Windowed Door, Black
Description
The PanZone Wall Mount Cabinet with windowed door is 25 inches deep and includes hinged doors on the front and back for complete access to networking equipment to make moves, adds, and changes easy. The removable side panels allow for access to cable routing. This enclosure is engineered to allow proper climate control for use with various networking equipment. The 18 RU enclosure is rated to 300 pounds and is black.
Specifications
Brand Name | Panduit | Sub Brand | PanZone™ |
Item Name | Cabinet with Windowed | Type | Wall Mount Cabinet |
Width | 635 mm | Depth | 635 mm |
Height | 34 in | Mounting Type | Wall |
Material | Steel | Color | Black |
Standards | RoHS Compliant | UPC | 613056610996 |
Packages
1 - UNIT - 1 |