×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panpzwmc2630p

PANDUIT 30 inch 26RU PanZone Wall Mount Cabinet with Perforated Front Door , Black

Price $1,702.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZWMC2630P

Description

The PanZone Wall Mount Cabinet is a zone cabling solution for connecting anywhere from 96 to 208 users in applications where a telecommunication room is not available or when security is a concern. There are two options for cable routing and management inside the cabinet. The optional horizontal slack manager can beinstalled between an active network switch and patch panel to manage the patch cords, which is especially useful for high-density applications. This method allows for improved airflow and cooling of network equipment and is of particular benefit for PoE applications. The second option is to use traditional horizontal cable managers located adjacent to the patch panels to route the patch cords and any slack should be bundled in the cabinet's vertical channel. Optional rear equipmentrails provide additional support for network equipment up to 26.8" deep, providing versatility for greater range of applications.

Specifications

Brand Name Panduit Sub Brand PanZone™
Item Name Cabinet with Hinged Door Type Wall Mount Cabinet
Width 635 mm Depth 30 in
Height 48.1 in Cover Type Perforated Door
Rack Units 26 Mounting Type Wall
Material Steel Color Black
For Use With 19 in EIA Rack Mount Panels and Equipment Standards Buy American Compliant, RoHS Compliant
UPC 613056611061

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok