×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofpsf188

HOFFMAN 63.58 inch x 19.53 inch Heavy-Duty Swing-Out Rack Frame

Price $1,743.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSF188
Documents Documents

Description

APPLICATIONS:• Allows 19-in. rack equipment to pivot out of the enclosure frame for better accessibility. The frames mount on hinges capable of 120-degree rotation. Hinges that provide 170-degree rotation are optional.• Spring-loaded pivot post makes installation easy• Rack Frames are available for 600-, 700- and 800-mm wide enclosure frames• Mounting supports for an 800-mm wide enclosure frame permit you to either center the rack-mounting frame or position it right or left. The frame can also pivot from either the left or the right for maximum flexibility.• Furnished with hinges, two quarter-turn latches and mounting hardware RAL 7035 textured gray finish• Complies with ANSI/EIA RS-310-D rack-mounting standards• Maximum equipment load is 300 lb.• Mounting holes accommodate either English or metric cage nuts, which are ordered separately• Swing-Out Rack Frame assemblies are supplied with mounting supports. Swing-Out Rack Frames can also be installed in right, left or both bays of 1200-mm wide frames using center uprights.• Swing-out mounting supports mount to inside of frame at any vertical location.• Mounting supports and swing-out frame can be located deeper into frame using grid system straps. Deeper mounting affects the degree of opening of swing-out frame.

Specifications

Brand Name Hoffman Sub Brand ProLine
Item Name Frame Rack Type Partial, 34-Unit
Size fits 1800+ x 800mm Material Steel
Color RAL 7035 Light Gray Finish Powder-Coated
For Use With 1800+ x 800 mm Enclosure Frame Application For Controls and Drives, Power Distribution
UPC 783510997601

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok